ETN DG1-34016FB-C54C DG1, 480V FR2

Item #: 0997802

Cat #: DG1-34016FB-C54C

UPC: 786685887821

$ 2699.99 EA
Company wide:
0 in stock

Overview

C-H DG1-34016FB-C54C DG1, 480
Also known as: 786685887821, DG1-34016FB-C54C, CUTDG134016FBC54C

Specifications

Phase: 3
Amps: 16
Volts AC: 400
Family / Style: PowerXL
Phase: 3
Volts AC: 400
Amps: 16
Family / Style: PowerXL