ETN DG1-34012FB-C54C DG1, 480V FR2

Item #: 0997801

Cat #: DG1-34012FB-C54C

UPC: 786685887814

$ 2520.48 EA
Company wide:
0 in stock
Documents & Guides
C-H DG1-34012FB-C54C DG1, 480

Overview

C-H DG1-34012FB-C54C DG1, 480
Also known as: 786685887814, DG1-34012FB-C54C, CUTDG134012FBC54C

Specifications

Phase: 3
Amps: 12
Volts AC: 400
Family / Style: PowerXL
Phase: 3
Volts AC: 400
Amps: 12
Family / Style: PowerXL