ETN DG1-326D6FB-C54C DG1, 230V FR1

Item #: 0997799

Cat #: DG1-326D6FB-C54C

UPC: 786685927589

$ 1759.45 EA
Company wide:
0 in stock

Overview

C-H DG1-326D6FB-C54C DG1, 230
Also known as: 786685927589, DG1-326D6FB-C54C, CUTDG1326D6FBC54C

Specifications

Phase: 3
Volts AC: 230, 240
Amps: 6.600
Family / Style: PowerXL
Phase: 3
Amps: 6.600
Volts AC: 230, 240
Family / Style: PowerXL