ETN DG1-324D8FB-C54C DG1, 230V FR1

Item #: 0997798

Cat #: DG1-324D8FB-C54C

UPC: 786685927572

$ 1647.40 EA
Company wide:
0 in stock

Overview

C-H DG1-324D8FB-C54C DG1, 230
Also known as: 786685927572, DG1-324D8FB-C54C, CUTDG1324D8FBC54C

Specifications

Phase: 3
Volts AC: 230, 240
Amps: 4.800
Family / Style: PowerXL
Phase: 3
Amps: 4.800
Volts AC: 230, 240
Family / Style: PowerXL