ETN DG1-323D7FB-C54C DG1, 230V FR1

Item #: 0997796

Cat #: DG1-323D7FB-C54C

UPC: 786685927565

$ 1559.99 EA
Company wide:
0 in stock
Documents & Guides
C-H DG1-323D7FB-C54C DG1, 230

Overview

C-H DG1-323D7FB-C54C DG1, 230
Also known as: 786685927565, DG1-323D7FB-C54C, CUTDG1323D7FBC54C

Specifications

Phase: 3
Volts AC: 230, 240
Amps: 3.700
Family / Style: PowerXL
Phase: 3
Amps: 3.700
Volts AC: 230, 240
Family / Style: PowerXL