ETN DG1-32170FB-C54C DG1, 230V FR5

Item #: 0997794

Cat #: DG1-32170FB-C54C

UPC: 786685927770

$ 13582.59 EA
Company wide:
0 in stock

Overview

C-H DG1-32170FB-C54C DG1, 230
Also known as: 786685927770, DG1-32170FB-C54C, CUTDG132170FBC54C

Specifications

Phase: 3
Volts AC: 230, 240
Amps: 170
Family / Style: PowerXL
Phase: 3
Amps: 170
Volts AC: 230, 240
Family / Style: PowerXL