ETN DG1-32170FB-C21C DG1, 230V FR5

Item #: 0997793

Cat #: DG1-32170FB-C21C

UPC: 786685927558

$ 13582.59 EA
Company wide:
0 in stock
Documents & Guides
C-H DG1-32170FB-C21C DG1, 230

Overview

C-H DG1-32170FB-C21C DG1, 230
Also known as: 786685927558, DG1-32170FB-C21C, CUTDG132170FBC21C

Specifications

Phase: 3
Volts AC: 230, 240
Amps: 170
Family / Style: PowerXL
Phase: 3
Amps: 170
Volts AC: 230, 240
Family / Style: PowerXL