ETN DG1-32143FN-C54C DG1, 230V FR5

Item #: 0997792

Cat #: DG1-32143FN-C54C

UPC: 786685927701

$ 9920.07 EA
Company wide:
0 in stock

Overview

C-H DG1-32143FN-C54C DG1, 230
Also known as: 786685927701, DG1-32143FN-C54C, CUTDG132143FNC54C

Specifications

Phase: 3
Volts AC: 230, 240
Amps: 143
Family / Style: PowerXL
Phase: 3
Amps: 143
Volts AC: 230, 240
Family / Style: PowerXL