ETN DG1-32143FB-C21C DG1, 230V FR5

Item #: 0997790

Cat #: DG1-32143FB-C21C

UPC: 786685927541

$ 11565.37 EA
Company wide:
0 in stock

Overview

C-H DG1-32143FB-C21C DG1, 230
Also known as: 786685927541, DG1-32143FB-C21C, CUTDG132143FBC21C

Specifications

Phase: 3
Volts AC: 230, 240
Amps: 143
Family / Style: PowerXL
Phase: 3
Amps: 143
Volts AC: 230, 240
Family / Style: PowerXL