ETN DG1-32088FB-C21C DG1, 230V FR4

Item #: 0997784

Cat #: DG1-32088FB-C21C

UPC: 786685927527

$ 8052.05 EA
Company wide:
0 in stock

Overview

C-H DG1-32088FB-C21C DG1, 230
Also known as: 786685927527, DG1-32088FB-C21C, CUTDG132088FBC21C

Specifications

Phase: 3
Volts AC: 230, 240
Amps: 88
Family / Style: PowerXL
Phase: 3
Amps: 88
Volts AC: 230, 240
Family / Style: PowerXL