ETN DG1-32075FN-C54C DG1, 230V FR4

Item #: 0997783

Cat #: DG1-32075FN-C54C

UPC: 786685927671

$ 7183.54 EA
Company wide:
0 in stock
Documents & Guides
C-H DG1-32075FN-C54C DG1, 230

Overview

C-H DG1-32075FN-C54C DG1, 230
Also known as: 786685927671, DG1-32075FN-C54C, CUTDG132075FNC54C

Specifications

Phase: 3
Amps: 75
Volts AC: 230, 240
Family / Style: PowerXL
Phase: 3
Volts AC: 230, 240
Amps: 75
Family / Style: PowerXL