ETN DG1-32075FB-C21C DG1, 230V FR4

Item #: 0997781

Cat #: DG1-32075FB-C21C

UPC: 786685927510

$ 7491.73 EA
Company wide:
0 in stock
Documents & Guides
C-H DG1-32075FB-C21C DG1, 230

Overview

C-H DG1-32075FB-C21C DG1, 230
Also known as: 786685927510, DG1-32075FB-C21C, CUTDG132075FBC21C

Specifications

Phase: 3
Amps: 75
Volts AC: 230, 240
Family / Style: PowerXL
Phase: 3
Volts AC: 230, 240
Amps: 75
Family / Style: PowerXL