ETN DG1-32061FB-C21C DG1, 230V FR4

Item #: 0997778

Cat #: DG1-32061FB-C21C

UPC: 786685927503

$ 5235.81 EA
Company wide:
0 in stock
Documents & Guides
C-H DG1-32061FB-C21C DG1, 230

Overview

C-H DG1-32061FB-C21C DG1, 230
Also known as: 786685927503, DG1-32061FB-C21C, CUTDG132061FBC21C

Specifications

Phase: 3
Volts AC: 230, 240
Amps: 61
Family / Style: PowerXL
Phase: 3
Amps: 61
Volts AC: 230, 240
Family / Style: PowerXL