ETN DG1-32031FB-C54C DG1, 230V FR3

Item #: 0997775

Cat #: DG1-32031FB-C54C

UPC: 786685927640

$ 2899.19 EA
Company wide:
0 in stock

Overview

C-H DG1-32031FB-C54C DG1, 230
Also known as: 786685927640, DG1-32031FB-C54C, CUTDG132031FBC54C

Specifications

Phase: 3
Volts AC: 230, 240
Amps: 31
Family / Style: PowerXL
Phase: 3
Amps: 31
Volts AC: 230, 240
Family / Style: PowerXL