ETN DG1-32025FB-C54C DG1, 230V FR2

Item #: 0997773

Cat #: DG1-32025FB-C54C

UPC: 786685927633

$ 3225.31 EA
Company wide:
0 in stock

Overview

C-H DG1-32025FB-C54C DG1, 230
Also known as: 786685927633, DG1-32025FB-C54C, CUTDG132025FBC54C

Specifications

Phase: 3
Volts AC: 230, 240
Amps: 25
Family / Style: PowerXL
Phase: 3
Amps: 25
Volts AC: 230, 240
Family / Style: PowerXL