ETN DG1-32017FB-C54C DG1, 230V FR2

Item #: 0997772

Cat #: DG1-32017FB-C54C

UPC: 786685927626

$ 2773.69 EA
Company wide:
0 in stock

Overview

C-H DG1-32017FB-C54C DG1, 230
Also known as: 786685927626, DG1-32017FB-C54C, CUTDG132017FBC54C

Specifications

Phase: 3
Volts AC: 230, 240
Amps: 17.500
Family / Style: PowerXL
Phase: 3
Amps: 17.500
Volts AC: 230, 240
Family / Style: PowerXL