ETN DG1-32011FB-C54C DG1, 230V FR1

Item #: 0997770

Cat #: DG1-32011FB-C54C

UPC: 786685927602

$ 2325.42 EA
Company wide:
0 in stock

Overview

C-H DG1-32011FB-C54C DG1, 230
Also known as: 786685927602, DG1-32011FB-C54C, CUTDG132011FBC54C

Specifications

Phase: 3
Volts AC: 230, 240
Amps: 11
Family / Style: PowerXL
Phase: 3
Amps: 11
Volts AC: 230, 240
Family / Style: PowerXL