ETN EGSPIB50 Transfer Switch Panel

Item #: 0996859

Cat #: EGSPIB50

UPC: 786685423685

$ 320.27 EA
Company wide:
0 in stock
C-H EGSPIB50 TRANSFER SWITCH

Overview

C-H EGSPIB50 TRANSFER SWITCH
Also known as: 786685423685, EGSPIB50, CUTEGSPIB50

Specifications

Volts AC: 120, 240
Mounting: Surface
NEMA Configuration: Non-Nema
Amps: 50
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
NEMA Configuration: Non-Nema
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 50