ETN GHB3015C Type GHB Bolt-On Panel

Item #: 0996800

Cat #: GHB3015C

UPC: 786685299457

$ 603.47 EA
Company wide:
0 in stock

Overview

C-H GHB3015C MLD CASE 3P 15A
Also known as: 786685299457, GHB3015C, CUTGHB3015C

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480, 277
Mounting: Bolt On
Volts DC: 250
Amps: 15
Interrupt Rating AC: 14 kA