Meter Main, Instant Service Switchboard, 600A, 240VAC, 3PH/4W, NEMA 3R

Item #: 0996760

Cat #: RMBBP624

UPC: 786685484426

Company wide:
0 in stock
Documents & Guides
Meter Main, Instant Service Switchboard, Main Breaker Only, With Distribution Panel, 600 Amp Main Rating, 3-Phase, Four-Wire, NEMA 3R (Outdoor), 240 Volt AC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Main, Instant Service Switchboard, Main Breaker Only, With Distribution Panel, 600 Amp Main Rating, 3-Phase, Four-Wire, NEMA 3R (Outdoor), 240 Volt AC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton’s electrical group offers the widest selection of switchboard types in the industry, and this is only the start. Our switchboards are built from the ground up based on customer input and needs. From the simplest 800A switchboard to Web-enabled, Eaton switchboards offer flexibility in designs to accommodate any power distribution need you have.

Also known as: 786685484426, RMBBP624, CUTRMBBP624

Specifications

Type: Distribution, Meter Main
Phase: 3
Amps: 600
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Type: Distribution, Meter Main
Amps: 600
IP/NEMA Rating: NEMA 3R
Phase: 3
Volts AC: 240