NEMA PNL, ENC, 60X30

Item #: 0996682

Cat #: AW6030P

UPC: 782051794724

$ 932.43 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series panels and panel accessories, NEMA 1, White powder coated, Steel, Panels and panel accessories, Fits 60" X 30" enclosures, NEMA flanged panels, 12 gauge

Overview

Eaton B-Line series panels and panel accessories, NEMA 1, White powder coated, Steel, Panels and panel accessories, Fits 60" X 30" enclosures, NEMA flanged panels, 12 gauge

Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.

Also known as: 782051794724, AW6030P, CIRAW6030P

Specifications

Width: 30 in
Height: 60 in
Color: White
Material: Steel
Width: 30 in
Color: White
Height: 60 in
Material: Steel