
4" Smart Bluetooth LED Recessed Downlight, White
Item #: 0996633
Cat #: RL4069BLE40AWH
UPC: 080083809257
$ 24.56 EA
Clearance
Price good while supplies last
Company wide:
58
in stock
Documents & Guides
4 Inch Smart Bluetooth LED Recessed Downlight with Adjustable Color Temperature (2700K-5000K), White
Overview
4 Inch Smart Bluetooth LED Recessed Downlight with Adjustable Color Temperature (2700K-5000K), White
4 in. Smart Bluetooth Integrated LED Recessed Downlight with Adjustable Color Temperature (2700K-5000K), White
Also known as: 080083809257, RL4069BLE40AWH, HALRL4069BLE40AWH
Specifications
| Lumens: | 600 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Color: | Matte White |
| Color Rendering Index (CRI): | 90 |
| Light Technology: | LED |
| Lumens: | 600 |
| Color: | Matte White |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Color Rendering Index (CRI): | 90 |