Clevis Hanger, 12", Steel With Red Primer Finish

Item #: 0996618

Cat #: B3100-12RP

UPC: 781011050863

$ 275.52 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Clevis Hanger, 12 Inch Diameter, Steel With Red Primer Finish

Overview

Clevis Hanger, 12 Inch Diameter, Steel With Red Primer Finish

Bline's B3100 Series Clevis Hanger provides dependable overhead support for stationary pipe installations. Available for nominal pipe sizes from 1/2 in. through 36 in., this versatile hanger accommodates standard and NFPA rod-size requirements for a broad range of commercial, industrial, and fire-protection applications. Select sizes feature the patented SLIDE-RITE™ design, which helps prevent pipe pinching, allows 15° swing in either direction for easier pipe feed-through, and aligns bolt holes to support faster overhead installation. Hanger rod is sold separately.

Also known as: 781011050863, B3100-12RP, BLIB310012RP

Features & Benefits

  • Pipe will not ‘pinch’ when installing.
  • 15° swing in either direction allows pipe to easily feed thru.
  • Engineered design aligns bolt holes for quicker overhead installation.

Specifications

Color: Red
Diameter: 12 in
Material: Steel
Finish: Primer
Color: Red
Material: Steel
Diameter: 12 in
Finish: Primer