B-LINE 4D21SH-120GLV 4D SHALLOW STRUT, 1-

Item #: 0996307

Cat #: 4D21SH-120GLV

UPC: 799038582564

Company wide:
0 in stock
Documents & Guides
No Documents Available
BLI 4D21SH-120GLV 4D SHALLOW STRUT

Overview

BLI 4D21SH-120GLV 4D SHALLOW STRUT
Also known as: 799038582564, 4D21SH-120GLV, BLI4D21SH120GLV

Specifications

Width: 2 1/8 in
Material: Steel
Length: 10 ft
Finish: Pre-Galvanized
Height: 1 1/16 in
Width: 2 1/8 in
Length: 10 ft
Height: 1 1/16 in
Material: Steel
Finish: Pre-Galvanized