Air Conditioner for Enclosure, Guardian Series DP24

Item #: 0996144

Cat #: K3NA4C3DP24L

UPC: 799038643524

Company wide:
0 in stock
Documents & Guides
Air Conditioner for Enclosure, Guardian Series DP24, 3000 BTU, 480V, 1 Phase, NEMA 4

Overview

Air Conditioner for Enclosure, Guardian Series DP24, 3000 BTU, 480V, 1 Phase, NEMA 4

NEMA 4/4X Guardian enclosure air conditioner delivering 3,000 BTU/H (2,500 BTU/H rating at 95/95) with closed-loop cooling and built-in condensate evaporator. Stainless/epoxy corrosion protection options and fully gasketed construction maintain enclosure integrity in harsh environments.

Also known as: 799038643524, K3NA4C3DP24L, CIRK3NA4C3DP24L

Specifications

Volts AC: 480
Phase: 1
IP/NEMA Rating: NEMA 4
BTU: 3000
Volts AC: 480
IP/NEMA Rating: NEMA 4
Phase: 1
BTU: 3000