G3-1/2 Min.Screw 12V .2A

Item #: 0995649

Cat #: 1446-I

UPC:

Company wide:
0 in stock
Documents & Guides
Generic Miniature Lamp: ANSI#: 1446-I, Voltage: 12V, Wattage: 2.4W, Amps: .20A, Bulb: G3-1/2, Base: Miniature Screw (E10), Avg. Life Hrs.: 250.

Overview

Generic Miniature Lamp: ANSI#: 1446-I, Voltage: 12V, Wattage: 2.4W, Amps: .20A, Bulb: G3-1/2, Base: Miniature Screw (E10), Avg. Life Hrs.: 250.
Also known as: 1446-I, CND1446I

Specifications

Volts AC: 12
Shape: G3-1/2 (Globe)
Base: Mini Screw (E10)
Size: # 8
ANSI Code: 1446
Wattage: 2.400
Volts AC: 12
Base: Mini Screw (E10)
ANSI Code: 1446
Shape: G3-1/2 (Globe)
Size: # 8
Wattage: 2.400