11W A19 LED Lamp, 27K

Item #: 0995147

Cat #: L11A19GUD2527KCQ

UPC: 762148077930

Call for price
Company wide:
0 in stock
Documents & Guides
LED A19 Lamp, 120V, 11 Watts, 900 Lumens, CRI 90, GU24 Base, 2700K

Overview

LED A19 Lamp, 120V, 11 Watts, 900 Lumens, CRI 90, GU24 Base, 2700K

TCP’s California Quality High CRI LED line offers exceptional color consistency and rendering while meeting all requirements for Title 24 JA8-2016-E, Title 20, and ENERGY STAR. 

Also known as: 762148077930, L11A19GUD2527KCQ, TCPL11A19GUD2527KC

Specifications

Color Rendering Index (CRI): 90
Wattage: 11
Shape: A19 (Arbitrary)
Lumens: 900
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: 2-Pin Twist Lock (GU24)
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Base: 2-Pin Twist Lock (GU24)
Wattage: 11
Lumens: 900
Light Technology: LED