16/1C (SOLID) TFFN16SOLID BLACK 600V

Item #: 0994276

Cat #: M516SO01

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
16/1C (SOLID) TFFN16SOLID BLACK 600V

Overview

16/1C (SOLID) TFFN16SOLID BLACK 600V

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: M516SO01, OMNM516SO01

Specifications

Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Stranding: Stranded
Jacket: PVC
Color: Black
Conductors: 1
Stranding: Stranded
Material: Copper
Volts AC: 600
Gauge: 16 AWG