WALL/FLOOR MTD SWING GATE EQPMT RACK, 19" RACK W, 84" H

Item #: 0992862

Cat #: SB542084FB

UPC: 799038200970

$ 4003.35 EA
Company wide:
0 in stock
Eaton B-Line series open frame racks, Aluminum with steel hinge and mounting brackets, Height: 84", Mounting spaces: 43, 10" to 18" adjustable depth, Flat black powder coat, Wall and floor mounted swing gate network equipment rack

Overview

Eaton B-Line series open frame racks, Aluminum with steel hinge and mounting brackets, Height: 84", Mounting spaces: 43, 10" to 18" adjustable depth, Flat black powder coat, Wall and floor mounted swing gate network equipment rack

Eaton manufactures two-post, four-post, fixed wall mount, swing gate wall mount, and seismic zone 4 open frame racks and accessories to support networking equipment and cabling for enterprise data centers, colocation providers and network closets.

Also known as: 799038200970, SB542084FB, BLISB542084FB

Specifications

Mounting: Panel
Type: Swing Gate
Material: Steel
Mounting: Panel
Material: Steel
Type: Swing Gate