
VRTL CABLING SECTION, SGL, 84" H, 6 3/8" DEPTH, 6" W, T
Item #: 0992671
Cat #: SB57166S084TG
UPC: 799038184768
$ 1282.42 EA
Company wide:
0
in stock
Eaton B-Line series open frame racks, 84" height, 6.375" length, 6" width, Rack mounted vertical cabling section dual hinging removable, Telco gray powder coat
Overview
Eaton B-Line series open frame racks, 84" height, 6.375" length, 6" width, Rack mounted vertical cabling section dual hinging removable, Telco gray powder coat
Eaton manufactures two-post, four-post, fixed wall mount, swing gate wall mount, and seismic zone 4 open frame racks and accessories to support networking equipment and cabling for enterprise data centers, colocation providers and network closets.
Also known as: 799038184768, SB57166S084TG, BLISB57166S084TG
Specifications
| Mounting: | Rack, Vertical |
| Type: | Dual Hinge |
| Mounting: | Rack, Vertical |
| Type: | Dual Hinge |