PIPE CLMN, 108", TELCO GRY

Item #: 0991889

Cat #: SB315A108TG

UPC: 799038022268

$ 793.21 EA
Company wide:
0 in stock
Eaton auxiliary floor support, Steel, Base, column, clips, 1/2"-13 HHCS and hardware, 108" height, Order anchor hardware separately, Telco gray powder coat, Pipe column

Overview

Eaton auxiliary floor support, Steel, Base, column, clips, 1/2"-13 HHCS and hardware, 108" height, Order anchor hardware separately, Telco gray powder coat, Pipe column

Eaton offers an extensive variety of auxiliary supports for communication equipment which suspend from the ceiling, secure to walls, or join equipment.

Also known as: 799038022268, SB315A108TG, BLISB315A108TG

Specifications

Length: 108 in
Length: 108 in