Split Grounding Bushing, Nylon Insulated, 4", Steel

Item #: 0991573

Cat #: SGBS39040

UPC: 781747239051

Company wide:
0 in stock
Split Grounding Bushing, Nylon Insulated, 4 Inch, 6 AWG to 250 MCM, Steel, For Use With Rigid/IMC Conduit

Overview

Split Grounding Bushing, Nylon Insulated, 4 Inch, 6 AWG to 250 MCM, Steel, For Use With Rigid/IMC Conduit
Also known as: 781747239051, SGBS39040, BRDSGBS39040

Specifications

Material: Steel
Diameter: 4 in
Insulation: Insulated
Material: Steel
Insulation: Insulated
Diameter: 4 in