Split Bushing With Ground Lug, 3" Diameter, Steel/Zinc

Item #: 0991557

Cat #: SGBS38840

UPC: 781747238856

Company wide:
0 in stock
Split Bushing With Ground Lug, 3 Inch Diameter, Steel With Zinc Finish

Overview

Split Bushing With Ground Lug, 3 Inch Diameter, Steel With Zinc Finish

Bridgeport's split type grounding bushing are used in situations where wires have already been pulled through Rigid/IMC conduit, and an insulated Grounding bushing is required. Grounding lug, aluminum alloy 6061- T6. Rated 150 Degree C.

Also known as: 781747238856, SGBS38840, BRDSGBS38840

Specifications

Diameter: 3 in
Material: Steel
Insulation: Insulated
Diameter: 3 in
Insulation: Insulated
Material: Steel