Split Bushing, Insulated, Grounding, Steel, Size 2 Inch

Item #: 0991545

Cat #: SGBS38614

UPC: 781747238627

Company wide:
0 in stock

Overview

2" STEL SPLT GND BSH #4-14
Also known as: 781747238627, SGBS38614, BRDSGBS38614

Specifications

Color: Clear
Volts AC: 14
Wattage: 3.780
Insulation: Insulated
Color: Clear
Wattage: 3.780
Volts AC: 14
Insulation: Insulated