TUBULAR STRINGER

Item #: 0991494

Cat #: SB1624ATG

UPC: 799038000761

$ 748.54 EA
Company wide:
0 in stock
TUBULAR STRINGER 2-IN. 24-IN. WIDTH TELCO GRAY

Overview

TUBULAR STRINGER 2-IN. 24-IN. WIDTH TELCO GRAY

Eaton B-Line series runway tubular, 119" height, 119" length, 24" width, Steel, ASTM A513 steel, 11 gauge, Tubular stringer, Telco gray powder coat

Also known as: 799038000761, SB1624ATG, BLISB1624ATG

Specifications

Width: 24 in
Color: Gray
Material: Steel
Width: 24 in
Material: Steel
Color: Gray