Runway Solid Bar, 119"L x 18" Wide, 11 Gauge Steel, Gray

Item #: 0991492

Cat #: SB1618TG

UPC: 799038000709

$ 841.15 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series runway solid bar, 118" height, 118" length, 12" width, Steel, ASTM A513 steel, 11 gauge, Tubular stringer, Telco gray powder coat

Overview

Eaton B-Line series runway solid bar, 118" height, 118" length, 12" width, Steel, ASTM A513 steel, 11 gauge, Tubular stringer, Telco gray powder coat

Eaton has received UL approval for connecting painted runway stringers with a full line of splice connectors while maintaining proper grounding connection per UL# E60548. This certification will allow installation of painted runways to any B-Line series splice connector.

Also known as: 799038000709, SB1618TG, BLISB1618TG

Specifications

Width: 12 in
Material: Steel
Length: 10 ft
Width: 12 in
Length: 10 ft
Material: Steel