
Split Bushing, Insulated, Grounding, Zinc Plated Steel, Size 1 Inch
Item #: 0991463
Cat #: SGBS383CL
UPC: 781747238306
Company wide:
0
in stock
Documents & Guides
BRIDGPORT 1" SPLIT GRND BUSH ING
Overview
BRIDGPORT 1" SPLIT GRND BUSH ING
Also known as: 781747238306, SGBS383CL, BRDSGBS383CL
Specifications
| Diameter: | 1 in |
| Material: | Steel |
| Insulation: | Insulated |
| Diameter: | 1 in |
| Insulation: | Insulated |
| Material: | Steel |