TYPE 12 DBL-DOOR FLOOR-STANDING ENC, LESS PNL, 60X48X16

Item #: 0991198

Cat #: 604816-12FD

UPC: 782051808001

$ 9097.32 EA
Company wide:
0 in stock
Eaton B-Line series ground mounted panel enclosure, 60" height, 16" length, 48" width, NEMA 12, Hinged cover, 12FD enclosure, Ground mount, Large double door, Ground mount legs, Carbon steel, Oil-resistant gasket

Overview

Eaton B-Line series ground mounted panel enclosure, 60" height, 16" length, 48" width, NEMA 12, Hinged cover, 12FD enclosure, Ground mount, Large double door, Ground mount legs, Carbon steel, Oil-resistant gasket

Eaton's B-Line series JIC wall mount, ground mount and terminal Type 12 panel enclosures are used to house electrical controls and instruments while helping protect them against circulating dust, falling dirt and dripping non-corrosive liquids.

Also known as: 782051808001, 604816-12FD, CIR60481612FD

Specifications

Mounting: Floor
Mounting: Floor