TYPE 12 DBL-DOOR FLOOR-STANDING ENC, LESS PNL, 72X60X12

Item #: 0991197

Cat #: 726012-12FD

UPC: 782051807806

$ 10518.98 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series ground mounted panel enclosure, 72" height, 12" length, 60" width, NEMA 12, Hinged cover, 12FD enclosure, Ground mount, Large double door, Ground mount legs, Carbon steel, Oil-resistant gasket

Overview

Eaton B-Line series ground mounted panel enclosure, 72" height, 12" length, 60" width, NEMA 12, Hinged cover, 12FD enclosure, Ground mount, Large double door, Ground mount legs, Carbon steel, Oil-resistant gasket

Eaton's B-Line series JIC wall mount, ground mount and terminal Type 12 panel enclosures are used to house electrical controls and instruments while helping protect them against circulating dust, falling dirt and dripping non-corrosive liquids.

Also known as: 782051807806, 726012-12FD, CIR72601212FD

Specifications

Mounting: Floor
Mounting: Floor