TYPE 12 DBL-DOOR WALL MOUNT ENC, 30X60X10

Item #: 0991178

Cat #: 306010-12D

UPC: 782051806106

$ 5002.29 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series wall mounted panel enclosure, 30" height, 10" length, 60" width, NEMA 12, Hinged cover, 12D enclosure, Wall mount, Medium double door, External mounting feet, Carbon steel, Oil-resistant gasket

Overview

Eaton B-Line series wall mounted panel enclosure, 30" height, 10" length, 60" width, NEMA 12, Hinged cover, 12D enclosure, Wall mount, Medium double door, External mounting feet, Carbon steel, Oil-resistant gasket

Eaton's B-Line series JIC wall mount, ground mount and terminal Type 12 panel enclosures are used to house electrical controls and instruments while helping protect them against circulating dust, falling dirt and dripping non-corrosive liquids.

Also known as: 782051806106, 306010-12D, CIR30601012D

Specifications

Mounting: Wall
Mounting: Wall