TYPE 12 SGL-DOOR ENC, 36X30X6

Item #: 0991154

Cat #: 36306-12

UPC: 782051800906

$ 2452.25 EA
Company wide:
0 in stock
Eaton B-Line series wall mounted panel enclosure, 36" height, 6" length, 30" width, NEMA 12, Hinged cover, 12 enclosure, Wall mount, Medium single door, External mounting feet, Carbon steel, Seamless poured in-place gasket

Overview

Eaton B-Line series wall mounted panel enclosure, 36" height, 6" length, 30" width, NEMA 12, Hinged cover, 12 enclosure, Wall mount, Medium single door, External mounting feet, Carbon steel, Seamless poured in-place gasket

Eaton's B-Line series JIC wall mount, ground mount and terminal Type 12 panel enclosures are used to house electrical controls and instruments while helping protect them against circulating dust, falling dirt and dripping non-corrosive liquids.

Also known as: 782051800906, 36306-12, CIR3630612

Specifications

Color: Gray
Mounting: Wall
Color: Gray
Mounting: Wall