
$ 0.79 FT
Company wide:
12,000
in stock
Documents & Guides
Round Speaker Cable with Rip Cord, 16 AWG, 4-Conductor, CM/CL3, Sunlight Resistant, 65 Strand, Bare Copper Conductor, Oxygen Free, Audacious Series, 300V, Jacket Diameter: 0.224", Color: Purple, Pull Pak Length: 500 ft.
Overview
Round Speaker Cable with Rip Cord, 16 AWG, 4-Conductor, CM/CL3, Sunlight Resistant, 65 Strand, Bare Copper Conductor, Oxygen Free, Audacious Series, 300V, Jacket Diameter: 0.224", Color: Purple, Pull Pak Length: 500 ft.
With a wide range of gauge and conductor options, Audacious cable delivers better quality and bolder sound than standard audio cable across a variety of applications.
Also known as: 781410995666, 54745510, 164CL2NPRSTRPBX500
Specifications
| Length: | 500 ft |
| Volts AC: | 300 |
| Color: | Purple |
| Jacket: | PVC |
| Material: | Copper |
| Gauge: | 16 AWG |
| Conductors: | 4 |
| Shielding: | Unshielded |
| Length: | 500 ft |
| Color: | Purple |
| Material: | Copper |
| Conductors: | 4 |
| Volts AC: | 300 |
| Jacket: | PVC |
| Gauge: | 16 AWG |
| Shielding: | Unshielded |