TYPE 4 FREE-STANDING ENC, 72X31X18

Item #: 0991023

Cat #: 723118-4FS

UPC: 782051723113

$ 10108.20 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series ground mounted panel enclosure, 72" height, 18" length, 31" width, NEMA 4, Hinged cover, 4FS enclosure, Ground mount, Large single door, No mounting provisions, Carbon steel, Seamless poured in-place gasket

Overview

Eaton B-Line series ground mounted panel enclosure, 72" height, 18" length, 31" width, NEMA 4, Hinged cover, 4FS enclosure, Ground mount, Large single door, No mounting provisions, Carbon steel, Seamless poured in-place gasket

Eaton's B-Line series Type 4 panel enclosures are used to house electrical controls and instruments in indoor or outdoor applications to help protect against windblown dust and rain, splashing water and hose directed water.

Also known as: 782051723113, 723118-4FS, CIR7231184FS

Specifications

Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 4
Color: Gray
IP/NEMA Rating: NEMA 4
Material: Steel