Fluorescent Lamp, Preheat, T12, 18", 15W, 4200K

Item #: 0990938

Cat #: F15T12CW

UPC: 046135215322

Company wide:
0 in stock
Fluorescent Lamp, T12, 18 inch, 15 Watt, 4200K, Medium Bipin, Lumens: 750, 60 CRI, Standard Case Qty: 30 *Sylvania Part # 21532* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, T12, 18 inch, 15 Watt, 4200K, Medium Bipin, Lumens: 750, 60 CRI, Standard Case Qty: 30 *Sylvania Part # 21532* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135215322, F15T12CW, SYLF15T12CW

Specifications

Color Temperature: 4200 (Cool White)
Wattage: 15
Material: Glass
Length: 18 in
Lumens: 750
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4200 (Cool White)
Material: Glass
Lumens: 750
Light Technology: Fluorescent
Wattage: 15
Length: 18 in
Color Rendering Index (CRI): 60
Base: Medium Bi-Pin (G13)