Retrofit Beam Clamp Retaining Strap, 16" Length, Steel With Pre-Galvanized Finish

Item #: 0990916

Cat #: FIG 69R 3/8X16 RFC

UPC: 782051714081

Company wide:
0 in stock
Documents & Guides
Retrofit Beam Clamp Retaining Strap, 16 Inch Length, Steel With Pre-Galvanized Finish

Overview

Retrofit Beam Clamp Retaining Strap, 16 Inch Length, Steel With Pre-Galvanized Finish

We offer more secure fastening of various types of beam clamps to beam where danger of movement might be expected. NFPA 13 requires the use of retaining straps with all beam clamps installed in earthquake areas. Satisfies requirements of NFPA 13.

Also known as: 782051714081, FIG 69R 3/8X16 RFC, BLIFIG69R38X16RFCR

Specifications

Material: Steel
Length: 16 in
Finish: Pre-Galvanized
Material: Steel
Finish: Pre-Galvanized
Length: 16 in