Beam Clamp Retaining Strap, Rod Size: 3/8", Length: 16"

Item #: 0990896

Cat #: FIG 69 3/8X16 RET

UPC: 782051713831

Company wide:
0 in stock
Documents & Guides
Beam Clamp Retaining Strap, Rod Size: 3/8 Inch, Length: 16 Inch, Galvanized Steel

Overview

Beam Clamp Retaining Strap, Rod Size: 3/8 Inch, Length: 16 Inch, Galvanized Steel
Also known as: 782051713831, FIG 69 3/8X16 RET, BLIXFIG6938X16RETS

Specifications

Material: Steel
Length: 16 in
Material: Steel
Length: 16 in