LED Emergency Light

Item #: 0990835

Cat #: ELM2L M12

UPC: 191848091920

$ 44.73 EA
Company wide:
575 in stock
Documents & Guides
Emergency Light, LED Aimable Optics, 2.4W, 120/277V, Lumens: 220, Nicad Battery, Two Lamps, Color: White

Overview

Emergency Light, LED Aimable Optics, 2.4W, 120/277V, Lumens: 220, Nicad Battery, Two Lamps, Color: White

ELM2L Contemporary Commercial LED Emergency Light, SKU - 264E6T

Also known as: 191848091920, ELM2L M12, LITELM2LM12, Bug eye

Specifications

Material: Thermoplastic
Color: White
Wattage: 2.400
Light Technology: LED
Volts AC Range: 120 - 277
Material: Thermoplastic
Wattage: 2.400
Volts AC Range: 120 - 277
Color: White
Light Technology: LED