48" LED Linear

Item #: 0990696

Cat #: CLX L48 5000LM SEF FDL MVOLT G

UPC: 191723525939

$ 198.85 EA
Company wide:
0 in stock
Documents & Guides
LED Linear, 48", Flat Diffuse, 120-277V, Lumens: 5000, Color Temperature: 4000K, White

Overview

LED Linear, 48", Flat Diffuse, 120-277V, Lumens: 5000, Color Temperature: 4000K, White
Also known as: 191723525939, CLX L48 5000LM SEF FDL MVOLT G, LITCLX485000LMSEFF

Specifications

Type: Linear
Length: 4 ft, 48 in
Color: White
Light Technology: LED
Type: Linear
Color: White
Length: 4 ft, 48 in
Light Technology: LED