Sustainable

LED Linear Flat Diffuse Lens, 48"

Item #: 0990672
Cat #: CLX L48 3000LM SEF
UPC: 191723525816
Call for price
Company wide:
0 in stock
LED Linear Flat Diffuse Lens, 48", 120-277V, 3000 Lumens, 80 CRI, 4000K, 0-10V Dimming, White

Overview

LED Linear Flat Diffuse Lens, 48", 120-277V, 3000 Lumens, 80 CRI, 4000K, 0-10V Dimming, White
Also known as: 191723525816, CLX L48 3000LM SEF, LITCLX483000LMSEFF

Specifications

Type: Linear, 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Type: Linear, 0-10V Dimming
Dimmable: Yes
Light Technology: LED

Customer Reviews

No reviews for this product
(0)