JIC PNL, ENC, 14X8

Item #: 0990650

Cat #: AW148P

UPC: 782051703764

$ 44.79 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series panels and panel accessories, NEMA 12 rated, White powder coated, Used in installation of all JIC enclosures, Galvanized steel, JIC and small panels, Panels and panel accessories, Panel

Overview

Eaton B-Line series panels and panel accessories, NEMA 12 rated, White powder coated, Used in installation of all JIC enclosures, Galvanized steel, JIC and small panels, Panels and panel accessories, Panel

Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.

Also known as: 782051703764, AW148P, CIRAW148P

Specifications

Width: 8 in
Color: White
Material: Steel
Height: 14 in
Width: 8 in
Material: Steel
Color: White
Height: 14 in